WESTWAY ELECTRICAL CHAMP Globe Heat/Impact Resistant, Clear
Description
Champ HID luminaires globe, Heat and impact resistant glass, Used with DMV, VMV, N2MV series luminaires, 50-175W.
Specifications
Brand Name | Crouse-Hinds | Item Name | Globe |
Shape | Cylindrical | Material | Glass |
Color | Clear | Type | Heat Resistant |
Series/Model | VMV | Lamp Wattage | 50 - 175 W |
Dimensions | 5.65 in L x 5.5 in W x 7.5 in H | For Use With | VMV Series Luminaires |
Packages
1 - UNIT - 1 |