CROUSE-HINDS G54 150W Crouse-Hinds® Heat Resisting Globe, Clear
Description
Champ HID luminaires globe, Heat and impact resistant glass, Used with DMV, VMV, N2MV series luminaires, 35-150W.
Specifications
Brand Name | Crouse-Hinds | Item Name | Globe |
Shape | Cylindrical | Material | Glass |
Color | Clear | Type | Heat Resistant |
Series/Model | LMV | Lamp Wattage | 35 - 150 W |
Dimensions | 5.4 in L x 5.1 in W x 6.15 in H | For Use With | LMV Series Luminaires |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |