Abbotsford
abbeot100u3m3p

ABB ELECTRIFICATION CANADA INC EOT100U3M3-P 3 POLE SW 100A NF N3R/12

Price $925.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EOT100U3M3-P

Description

Three-Pole, 100 amps rated at 600 VAC, UL 98, enclosed non-fusible disconnect switch in a UL/NEMA 3R/12 enclosure

Specifications

Brand Name ABB Item Name Enclosed Disconnect Switch
Type Enclosed Disconnect Switch Non Fused (16-100A) Voltage Rating 600 VAC
Amperage Rating 100 A Standards IEC 60947-1, -3,UL 98
Application Industrial control panel disconnects UPC 804325571371

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok