
ABB EOT100U3M3-P 100Amp 480V 3-Pole Enclosed Disconnect Switch
Description
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 50HP. General purpose current rating 100A. Steel sheet enclosure, NEMA Type 3R Rainproof, 12 Indoor, Pistol handle. Interlocked cover. Defeatable interlocking.
Specifications
Brand Name | ABB | Item Name | Enclosed Disconnect Switch |
Type | Enclosed Disconnect Switch Non Fused (16-100A) | Voltage Rating | 600 VAC |
Amperage Rating | 100 A | Standards | IEC 60947-1, -3,UL 98 |
Application | Industrial control panel disconnects | UPC | 804325571371 |
Packages
1 - UNIT - 1 |