Abbotsford
appcalb75

EGS 3/4 inch Appleton Code Master Wall Bracket

Price $453.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CALB75

Description

Bracket four hubs, three close up plugs. For use with threaded metal conduit.

Specifications

Brand Name Appleton Sub Brand Code Master
Item Name Wall Bracket Mounting Wall
Material Aluminum Type Wall Bracket
Color/Finish Gray Application For Code Master Incandescent Factory Sealed Luminaires
UPC 781381511469

Packages

1 - UNIT - 1
Customers who bought this item also bought