
EGS CGU2 50-250W Appleton Guard Aluminum for Code Master 2
Description
Aluminium guard for use with 50 to 250 watt CODE MASTER 2™ HID Luminaires.
Specifications
Brand Name | Appleton | Sub Brand | Code Master 2 |
Item Name | Guard | Material | Aluminum |
Type | Explosionproof | For Use With | 50 to 250 W Code Master 2™ HID Mogul Socket Luminaires |
Standards | CSA C22.2 No. 250, C22.2 No. 137, 025428 Certified, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III; CEC Certified, Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, IIB, IIA, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, Exd IIB, Zone 1, UL 1598, UL 844, UL E10444 | Application | For High-Intensity Discharge Factory Sealed Luminaires |
UPC | 781381511445 |
Packages
1 - UNIT - 1 |