![appaarw15st](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265336.jpg?preset=medium)
EGS 60-200W A-51 16 inch Diameter Standard Porcelain Dome Reflector, White
Description
Standard dome porcelain reflectors for A-51® incandescent luminaries.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Standard Reflector | Type | Standard Dome Reflector |
Finish | Enamel Painted | Color | White |
Material | Porcelain Enameled Steel | For Use With | AAUA-15 60 - 200 W Fixture Unit |
Standards | Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, for Group C and D, Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 | Application | For Used On AAUA-15 60 -200 WTT Fixture Unit |
UPC | 781381130776 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |