![appaec50](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12380414.jpg?preset=medium)
EGS 1/2 inch Class i Division 1 Appleton Hood Ceiling Mount
Description
APP AEC-50 CEILING FIXT MNT 1/2
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Connection Size | 1/2 in | Material | Aluminum |
Mounting | Ceiling | For Use With | Code-Master™ 'C' Incandescent Explosionproof Lighting Fixtures |
Includes | (4) Hubs, (3) Close-Up Plugs | Standards | UL Listed, CSA Certified |
Application | Used in Chemical and Petrochemical Plants, and in Other Heavy Process Areas where Ignitable Vapors, Dust, Moisture and Corrosive Atmospheres May be Present | UPC | 781381498005 |
Packages
1 - UNIT - 1 |