
EGS 1 inch Hub Class I Division 1 Appleton Hood Mount Pendant
Description
PENDANT FIXT MNT 1 IN
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Size | 1 in | Material | Copper-Free Aluminum |
Color/Finish | Gray | Mounting Type | Pendant |
For Use With | Code-Master™ 'C' Incandescent Explosionproof Lighting Fixtures | Includes | (1) Hub Rigid or Flexible |
UPC | 781381525275 |
Packages
1 - UNIT - 1 |