
EGS KGU1 Appleton Mercmaster™ III Low Profile CFL Luminaire Globe Guard, Grey
Description
Mercmaster III Globe Guard, Lamp Type: 50 - 150 WTT Medium High Pressure Sodium, 50 - 175 WTT Medium Pulse Start Metal Halide, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Socket Type: Medium, Color: Gray, Finish: Baked Epoxy-
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster III |
Item Name | Globe Guard | Material | Cast Copperfree Aluminum |
Color/Finish | Gray | Type | Glass Cage |
For Use With | 50 - 150 W Medium High Pressure Sodium, 50 - 175 W Medium Pulse Start Metal Halide | Standards | Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 60079-15, CSA LR25428 |
Application | For VPGL1HR Low Profile Enclosed and Gasketed Fixtures | UPC | 781381100052 |
Packages
1 - UNIT - 1 |