![appkpa100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268261807.jpg?preset=medium)
EGS 1 inch One Hub Pendant Rigid Mounting Hood for Industrial Mercmaster LED Low Profile Luminaire
Description
Mounting Hood, Size: 1 IN Hub, Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Lamp Type: High Pressure Sodium And Pulse Start Metal Halide, Mounting: Pendant, Finish: Baked Gray Epoxy-Clad, For Mercmaster III Low Profile Lumin
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Rigid | Connection Size | 1 in |
Connection Type | Hub | Material | Die-Cast Copperfree Aluminum |
Color | Gray | Finish | Baked Epoxy |
Mounting | Pendant | Application | For Mercmaster III Low Profile Luminaire |
UPC | 781381548373 |
Packages
1 - UNIT - 1 |