
EGS 3/4 inch One Hub Pendant Flexible Mounting Hood for Industrial Mercmaster LED Low Profile Luminaire
Description
Mounting hood for MERCMASTERâ„¢ III HID luminaire made of copper free cast aluminium (less than 4/10 of 1%).
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Flexible | Connection Size | 3/4 in |
Connection Type | Hub | Material | Die-Cast Copperfree Aluminum |
Color | Gray | Finish | Baked Epoxy |
Mounting | Pendant | Application | For Mercmaster III Low Profile Luminaire |
UPC | 781381757096 |
Packages
1 - UNIT - 1 |