Abbotsford
appkpc75

EGS 3/4 inch Mercmaster III Low Profile CFL Luminaire Ceiling Mounting Hood

Price $144.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:KPC75

Description

Appleton Mercmaster series have reflectors thick, tough fiberglass reinforced white polyester, vented for cooler operation. Fixture bodies have stainless steel threaded inserts to receive stainless steel screws for reflector and guard. Silicone rubber gaskets seals out moisture, dirt and dust. Solid aluminum inner reflector improves photometric efficiency. Ballast housing, hoods and guards are aluminum with epoxy powder coat finish. Sloped surface sheds insulating dust, dirt, and combustible fibers. Provides cleaner, larger surface area for better heat dissipation. Fuses mount to hood optional. Heat-resistant globes, refractors and enclosed reflectors thread into ballast

Specifications

Brand Name Emerson Type Mounting Hood
Material Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Color Gray
Mounting Ceiling Application For Mercmaster III low profile luminaires
UPC 781381548380

Packages

1 - UNIT - 1