
EGS KPGU400 Appleton Guard Aluminum for MMIII 400, Stainless Steel Plated
Description
Mercmaster III 400 Globe Guard, Lamp Type: 400 WTT Mogul High Pressure Sodium And Pulse Start Metal Halide, Material: Stainless Steel, Socket Type: Mogul, Finish: Epoxy Powder Coat, Standard: Class I, Division 2, Groups A, B, C, D, Class
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster III 400 |
Item Name | Globe Guard | Material | Stainless Steel |
Type | Explosionproof | For Use With | Mercmaster III 400 Mogul Socket Luminaires |
Standards | Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 1598A, 844, 60079-0, 60079-15, E10444 | Application | For Enclosed and Gasketed Lighting Fixtures |
UPC | 781381100038 |
Packages
1 - UNIT - 1 |