
APPLETON KPST150 1-1/2 inch Mounting Hood
Description
Mounting hood for MERCMASTER™ III HID luminaire made of copper free cast aluminium (less than 4/10 of 1%).
Specifications
Brand Name | Appleton | Item Name | Mounting Hood |
Type | Mounting Hood | Connection Size | 1-1/2 in |
Connection Type | Hub | Material | Die-Cast Copperfree Aluminum |
Color | Gray | Finish | Baked Epoxy |
Mounting | 90° Stanchion | Application | For Mercmaster III Low Profile Luminaire |
UPC | 781381548496 |
Packages
1 - UNIT - 1 |