![appmlled3cd5buf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127003276.jpg?preset=medium)
EGS MLLED3CD5BUF 120-277VAC 50/60Hz 4000K 5000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Diffused Polycarbonate Globe (Fusing)
Description
Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | LED Luminaire | Type | Cylindrical, Enclosed and Gasketed, Low Profile |
Fixture Wattage | 38 W | Lamp Type | LED |
Light Color | Cool White | Dimensions | 13.37 OD x 6.08 in H |
Series | MLLED | Light Output | 116 lm/W |
Average Life | 100000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Diffused Polycarbonate |
Lumens | 4400 lm | Enclosure Type | IK08, IP66, IP67, NEMA 3R, 4, 4X, 5 |
Housing Material | Aluminum | Standards | Class I, Division 2, Group A, B, C, D, Class II, Division 1 and 2, Group E, F, G, Class III, Class I Zone 2 AEx ec IIC, Zone 21 AEx tb IIIC, Class I Zone 2 Ex ec IIC, Zone 20 Group IIIC, Type 3R, 4, 4X, Simultaneous Exposure, Wet Locations and Marine Outside Type, IDA Approved with Visor, Zone 2 and 21-22, Ex II 2 D, Ex II 3 GD, IK08, Zone 2 and 21-22, Ex ec IIC, Ex op is tb IIIC, Ex tc IIIC, IK08, ABS Certified, Dark Sky (IDA) Approved, DLC Listed |
Application | For Walkways/Catwalks, Stairwells, Grain Elevators, Tunnels, Pipe Racks, Offshore Rigs, Vessel Lighting, Cooling Towers, Processing Areas | UPC | 781381280877 |
Packages
1 - UNIT - 1 |