![appmlled3cp5bh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127003283.jpg?preset=medium)
EGS MLLED3CP5BH 347-480VAC 50/60Hz 4000K 5000LM MLLED Series Mercmaster LED Low Profile Luminaire NEMA Type V Clear Polycarbonate Globe
Description
Mercmaster LED Low Profile Luminaires provide a broad, evenly distributed pattern that can be tailored in the field. Choose the right lighting levels for any low-mount application while eliminating spotlight effects and dark spots. They offer a choice of globes and an optional 30° reflector to achieve the optimum light distribution for any application. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | Hazardous Location LED Luminaire | Type | Enclosed, Gasketed, Low-Profile |
Voltage Rating | 347 - 480 VAC at 50/60 Hz | Fixture Wattage | 176 W |
Lamp Type | LED | Housing Finish | Baked Gray Epoxy-Clad |
Series | MLLED | Light Output | 4000 lm |
Light Color | Cool White | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 70 | Lens Type | Polycarbonate |
Lumens | 20600 lm | Enclosure Type | NEMA 3R, 4, 4X, IP66, IP67 |
Mounting Type | Pendant Cone Hood | Housing Material | Aluminum |
Standards | ATEX, CSA, IECEx, NEC/CEC Certified | Application | For Walkways/Catwalks, Stairwells, Grain Elevators, Tunnels, Pipe Racks, Offshore Rigs, Vessel Lighting, Cooling Towers and Processing Areas |
UPC | 781381253789 |
Packages
1 - UNIT - 1 |