Abbotsford
appvpgl1hr

EGS VPGL1HR 60-200W Appleton Globe Glass, Clear

Price $103.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:VPGL1HR

Description

Stylmaster UNILETS Heat-Resistant Globe, Lamp Type: 60 - 200 WTT A23 Medium Incandescent, Fixture Wattage: 60 - 200 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2, Gro

Specifications

Brand Name Emerson Sub Brand Stylmaster
Material Prismatic Glass Type Heat-Resistant Globe
Standards NEC: Class I, Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For Enclosed And Gasketed Lighting Fixtures
UPC 781381729055

Packages

1 - UNIT - 1