
EGS VPGL4HR Mercmaster III Prismatic Glass Globe, Clear
Description
Mercmaster III 400 Heat-Resistant Globe, Height: 11.31 IN, Length: 7.69 IN, Width: 7.69 IN, Material: Prismatic Glass, Color: Clear, Standard: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III,
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster III 400 |
Item Name | Glass Globe | Length | 7.69 in |
Width | 7.69 in | Height | 11.31 in |
Material | Glass | Type | Prismatic, Heat Resistant |
Color/Finish | Clear | For Use With | Mercmaster II HID Fixture |
Standards | Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UL 1598, UL 1598A, UL 844, UL 60079-0, UL 60079-15, UL E10444 | Application | For Pulp and Paper Mills, Processing Plants, Chemical Plants, Oil Refineries, Foundries, Manufacturing Plants, Storage Areas, Waste and Sewage Treatment, other Are as Where Dust, Water, Dirt and Rough Usage are a Problem |
UPC | 781381634311 |
Packages
1 - UNIT - 1 |