EGS VPGLLED Mercmaster Polycarbonate Clear Globe
Description
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | Globe | Voltage Rating | 120 - 277 VAC |
Material | Polycarbonate | Color/Finish | Clear |
For Use With | LED Low Profile Luminaires | Standards | NEC/CEC Class I, Division 2, Groups A, B, C, D Class I, Zone 2, Group IIC, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III |
UPC | 781381975957 |
Packages
1 - UNIT - 1 |