![desgl100a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12706768.jpg?preset=medium)
RAB GL100A GLOBE GLASS 100 SERIES A
Description
Crystal Lime glass in two sizes and six colors. Industry standard 3 5/32 or 4 5/32 threads. Colors available for signaling or decorative applications. Color: amber.
Specifications
Brand Name | Rab Design Lighting | Item Name | Glass Globe |
Length | 171.45 mm | Width | 90.4875 mm |
Material | Glass | Type | Direct, Symmetric, Vaporproof |
Color/Finish | Amber | For Use With | 100 W Lamp |
UPC | 019813951027 |
Packages
1 - UNIT - 1 | 32 - UNIT - 32 |