
RAB DESIGN LIGHTING 008520 100W RAB Design Flat bottom Glob, Clear Green Polycarbonate
Description
Unbreakable Polycarbonate threaded globes to fit RAB and other standard size Vapor proof fixtures.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | Globe with Flat Bottom | Type | Cylindrical |
Material | Clear Thermal Shock Resistant Polycarbonate | Color/Finish | Green |
Dimensions | 3-3/4 in W x 6 in H | For Use With | RW/RC Series Fixtures |
Standards | Buy American Act, ARRA, Trade Agreements Act Compliant, GSA Schedule | UPC | 061184085207 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |