![desgl100r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11585633.jpg?preset=medium)
RAB GL100R GLOBE GLASS 100 SERIES R
Description
Red coloured and thermal shock resistant glass. The colour is added to the glass as it is being made, which allows for the colour to last far longer than traditional painted glass. The glass can be used for replacement on any of the V or D series vapour proof. Can also be used with the RC and RW series.
Specifications
Brand Name | Rab Design Lighting | Item Name | Vapor Proof Lens |
Material | Glass | Color | Red |
Mounting | Ceiling | Type | Direct Outlet, Symmetric |
Finish | Ruby | Dimensions | 173.037 mm L x 83.3437 mm W x 25.4 mm H |
For Use With | RC and RW Series Vaporproof Fixtures | Application | OUTDOOR |
UPC | 019813951089 |
Packages
1 - UNIT - 1 | 32 - UNIT - 32 |