![desvas1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/205604599.jpg?preset=medium)
RAB DESIGN LIGHTING 007881 100W 120V Ceiling Mount Weather Proof Fixture-Fitter Only, No Junction Box
Description
The VAS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications.
Specifications
Brand Name | Rab Design Lighting | Item Name | Watertight Light Fixture |
Type | Direct | Voltage Rating | 120 V |
Lamp Type | Incandescent | Housing Finish | Aluminum |
Lamp Wattage | 100 W | Lamp Base | E26 Medium |
Dimensions | 30.1625 mm | UPC | 061184078810 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |