
RAB DESIGN LIGHTING 007882 200W 120V Ceiling Mount Weather Proof Fixture, Fitter Only - Large
Description
The VAS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications.
Specifications
Brand Name | Rab Design Lighting | Item Name | Watertight Light Fixture |
Type | Direct | Voltage Rating | 120 V |
Lamp Type | Incandescent | Housing Finish | Aluminum |
Lamp Wattage | 200 W | Lamp Base | E26 Medium |
UPC | 061184078827 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |