RAB DESIGN LIGHTING 007925 200W 120V Incandescent Wall Mount Weather Proof Fixture - Fitter Only, No Junction Box - Large
Description
The VBS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBS is also available with a powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Item Name | Fitter |
Type | Weather Proof | Voltage Rating | 120 V |
Material | Die-Cast Zinc | Color/Finish | Raw |
Dimensions | 4.25 in dia x 6.25 in L | For Use With | VASK-200 Series 200 W Fixture |
Standards | CSA Certified | Application | For Industrial, Residential and Commercial Applications |
UPC | 061184079251 |
Packages
1 - UNIT - 1 |