
RAB DESIGN LIGHTING 100W 120V 1/2 inch RAB Design Incandescent Weather Proof Pendnat Mount Fitter/Hub Only
Description
The VCS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications. The VCS is also available with a powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Item Name | Fitter |
Type | Weather Proof | Voltage Rating | 120 V |
Material | Die-Cast Zinc | Color/Finish | Raw |
Dimensions | 3.75 in dia x 3.5 in H | For Use With | VCS-100 Series 100 W Fixture |
Standards | CSA Certified | Application | For Industrial, Residential and Commercial Applications |
UPC | 061184079343 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |