
RAB DESIGN LIGHTING 200W 120V 1/2 inch RAB Design VCS-1 Fitter
Description
The VCS Fitter has an indoor rating when ordered without a globe. Great for use in industrial applications or for residential and commercial applications. The VCS is also available with a powder coat paint finish.
Specifications
Brand Name | Rab Design Lighting | Item Name | VCS Fitter |
Voltage Rating | 120 V | Material | Die Cast |
Color/Finish | Raw | Application | Commercial, Industrial and Residential Applications |
UPC | 061184079350 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |