![keevgc200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268244217.jpg?preset=medium)
PHILIPS LIGHTING 3-1/2 inch 200W Diameter Keene Crescent/Stonco Colored and Specialty Glass Globe, Clear
Description
Replacement Vapour tight globe clear
Specifications
Brand Name | Philips Lighting | Sub Brand | Roughlyte |
Length | 2.724 in | Width | 1.667 in |
Height | 1.139 in | Application | Outdoor |
UPC | 190096001286 |
Packages
1 - UNIT - 1 | 9 - UNIT = 9 | 12 - SS - 12 |