
HUBBELL 1-3/4 inch Depth 1/2 inch Hub Hubbell Electrical / Killark FXB Series Factory Sealed Device Box,Double Gang Feed Through
Description
Device bodies are cast copper-free aluminum alloy. Cast conduit hubs 3/4" feed-thru on double-gang assembly.
Specifications
Brand Name | Killark | Sub Brand | SEAL-X |
Item Name | Splice Box | Type | Factory Sealed, Feed-Thru |
Length | 6-13/16 in | Width | 7-17/32 in |
Depth | 2 in | Number of Gangs | 2 |
Material | Aluminum | Color | Gray |
Mounting Type | Wall | Series/Model | FXB |
NEMA Rating | NEMA 3 | Cable Entry | 3/4 in Conduit Hub |
For Use With | FXCS and FXS Series Cover Sub-Assemblies | Standards | UL Listed, CSA Certified |
Application | The FXB Series of splice boxes are designed for use with the FXCS and FXS Series of cover sub-assemblies | UPC | 783936200408 |
Packages
1 - UNIT - 1 |