![kilvmag25s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146836266.jpg?preset=medium)
HUBBELL 8.380 inch x 9.650 inch x 8.380 inch Hubbell Electrical / Killark VMAG25S Certilite Wire Guard, Stainless Steel
Description
Globe glass GUARD for killark LED.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Guard | Material | 316 Stainless Steel |
Color/Finish | Gray | Dimensions | 9.65 in H x 8.25 in W x 8.25 in D |
Type | Stainless steel guard | Series/Model | VM Series |
For Use With | V Series Lighting | Application | For use with V Series lighting. |
UPC | 783936786704 |
Packages
1 - UNIT - 1 |