
HUBBELL 3/4 inch CERTILITE Wall Mounting Splice Box
Description
Boxe splice for killark LED high wattage, wallmount.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Splice Box | Type | Aluminum wall mounting splice box |
Length | 16.91 in | Width | 11.88 in |
Depth | 2.12 in | Material | Copper-Free Aluminum |
Finish | Powder Epoxy Paint | Color | Tan |
Mounting Type | Wall | Series/Model | VM |
Cable Entry | 3/4 in Hub | For Use With | V Series LED Lighting |
Application | For use with V Series lighting. | UPC | 783936781020 |
Packages
1 - UNIT - 1 |