![kilvmd4b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146836084.jpg?preset=medium)
HUBBELL 1 1/4 inch Hubbell- Killark Hood Stanchion Mount 25 Degree vm Series
Description
Boxe splice for killark LED high wattage, 25 degree stanchion mount.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Splice Box | Type | Aluminum 25º stanchion mounting splice box |
Length | 14.9 in | Width | 11.88 in |
Depth | 8.35 in | Material | Copper-Free Aluminum |
Finish | Powder Epoxy Paint | Color | Tan |
Mounting Type | Stanchion | Series/Model | VM |
Cable Entry | 1-1/4 in Hub | For Use With | V Series LED Lighting |
Application | For use with V Series lighting. | UPC | 783936786629 |
Packages
1 - UNIT - 1 |