HUBBELL 1 1/2 inch Hubbell- Killark Hood Stanchion Mount 25 Degree vm Series
Description
Boxe splice for killark LED high wattage, 25 degree stanchion mount.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Splice Box | Length | 12 in |
Width | 13.500 in | Material | Aluminum |
Finish | Powder Epoxy Paint | Mounting Type | Stanchion |
Series/Model | VM | Cable Entry | 1-1/2 in Hub |
For Use With | V Series LED Lighting | UPC | 783936781037 |
Packages
1 - UNIT - 1 |