![kilvmg17](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146800519.jpg?preset=medium)
HUBBELL 5-1/2 inch Hubbell-Killark VMG17 CertiLite V Globe Glass, Clear
Description
Replacement Globe For Vm Series 5 1/2" Fluted Globe
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Globe | Material | Glass |
Color | Colorless | Type | Glass 5-1/2" globe |
Series/Model | VM Series | Dimensions | 5.46 in W x 5.46 in D x 7.53 in H |
For Use With | V Series Lighting | Application | For use with V Series lighting. |
UPC | 783936780993 |
Packages
1 - UNIT - 1 |