
HUBBELL VMG25 Certilite® Glass Globe, Clear
Description
Globe glass optic logic for killark LED.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Glass Globe | Material | Copper-Free Aluminum |
Color | Colorless | Type | Hazardous Location |
Series/Model | VM | Dimensions | 7.72 in W x 7.684 in H x 7.72 in D |
For Use With | VM4 Series Low Wattage 7-3/4 in Optic Thread Size Ballast Tanks | Application | For use with V Series lighting. |
UPC | 783936781044 |
Packages
1 - UNIT - 1 |