
HUBBELL VMR255 VM Series Optic
Description
FEATURES:- Material: Aluminum, Copper Free (less than 4/10 of 1%)- Series: VM
Specifications
Brand Name | Killark | Sub Brand | Certilite® |
Item Name | Refractor | Material | Glass |
Color | Colorless | Type | Type-V |
Series/Model | VM | Dimensions | 7.72 in W x 7.72 in D x 7.68 in H |
For Use With | V - Series VM2/VM4/VM5QL Lighting | Application | For use with V Series lighting. |
UPC | 783936822037 |
Packages
1 - UNIT - 1 |