![kilvmx2b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146835997.jpg?preset=medium)
HUBBELL 3/4 inch Hub Hubbell- Killark Splice Box Ceiling vm Series
Description
Boxe splice for killark LED high wattage, ceiling mount.
Specifications
Brand Name | Hubbell | Sub Brand | Killark |
Item Name | Splice Box | Type | Aluminum seiling mounting splice box |
Length | 2 in | Width | 13.89 in |
Depth | 13.89 in | Material | Copper-Free Aluminum |
Finish | Baked Powder Epoxy | Color | Tan |
Mounting Type | Ceiling | Cable Entry | 3/4 in Hub |
For Use With | Killark LED V Series Lighting | Application | For use with V Series lighting. |
UPC | 783936786520 |
Packages
1 - UNIT - 1 |