
IPEX 60W SCEPTALIGHT Polycarbonate Globe, Clear
Description
Polycarbonate globe for use with compact fluorescent or maximum 60W incandescent lamp.
Specifications
Brand Name | Ipex | Sub Brand | Sceptalight |
Item Name | Globe | Material | Polycarbonate |
Color/Finish | Clear | Packaging Quantity | 1/Pack |
For Use With | Compact Fluorescent or Maximum 60 W Incandescent Lamp | UPC | 622454779112 |
Packages
1 - UNIT - 1 | 32 - UNIT - 32 |