
IPEX 90 Degree Wall Bracket
Description
Wall mount 90° bracket for use with wet and hazardous locations.
Specifications
Brand Name | Ipex | Item Name | Wall Bracket |
Mounting | WALL MT. | Material | PVC |
Type | 90D WALL MOUNT BRACKET | Color/Finish | Gray |
Standards | CSA C22.2 No. 250-0;UL 1598;UL 1598A | UPC | 622454772335 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |