![tabvml4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298477465.jpg?preset=medium)
ABB 1-1/4 inch Thomas&Betts HAZLUX Box Fixture Straight Stanchion
Description
Straight stanchion to be used with ballast tank.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Straight Stanchion | Size | 1-1/4 in |
Material | Aluminum | Type | Mounting |
Color/Finish | Off-White | Mounting Type | Stanchion |
For Use With | Ballast Tank | UPC | 786607016339 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 |