ABB 3/4 inch Thomas&Betts Box Fixture Pendant Mount
Description
Rigid pendant to be used with ballast tank.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Pendant | Material | Aluminum/Plastic |
Type | Mounting | Color/Finish | Off-White |
Mounting Type | Pendant | Dimensions | 12.4 in L x 12.7 in W x 2.3 in H |
UPC | 786607016506 |
Packages
1 - UNIT - 1 | 240 - UNIT = 240 |