
ABB 3/4 inch Thomas&Betts HAZLUX 3 Ceiling Mount
Description
HAZLUX® 3 Ceiling mount to be used with ballast tank.
Specifications
Brand Name | ABB | Item Name | Cover |
Type | Mounting | Length | 2.3 in |
Width | 12.6 in | Material | Plastic |
Cable Entry | 3/4 in | Color | Off White,White |
Mounting Type | Ceiling | Application | To be used with LED driver housing |
UPC | 786607014489 |
Packages
1 - UNIT - 1 | 276 - UNIT = 276 |