ABB 3/4 inch Thomas&Betts HAZLUX Pendant Mount Box
Description
HAZLUX® Flex pendant mount, 3/4 inch.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Cover | Type | Flexible |
Length | 2.3 in | Width | 12.3 in |
Material | Aluminum | Cable Entry | 3/4 in |
Color | Off-White | Mounting Type | Pendant |
For Use With | Ballast Housing | Application | To be used with ballast housing |
UPC | 786607014779 |
Packages
1 - UNIT - 1 | 276 - UNIT = 276 |