ABB 7-3/4 inch Hazlux 3 Heat-Resistant Globe
Description
Heat-resistant globe for use with Hazlux® 3 fixtures.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Globe | Type | Heat-Resistant |
Size | 7-3/4 in dia | Material | Glass |
Dimensions | 5-1/2 in dia | Packaging Quantity | 1/Pack |
For Use With | Hazlux 2 HID Lighting Fixture | Application | For 400 W Ballast Housing |
UPC | 786607015257 |
Packages
1 - UNIT - 1 | 120 - UNIT = 120 |