ABB VGU22 Hazlux® Cast Guard for VGT22 Series Globe
Description
Hazlux® guard, epoxy, grey.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Guard | Material | Cast Aluminum |
Color/Finish | Silver | Dimensions | 8.3 in L x 8.3 in W x 9 in H |
Type | Guards | For Use With | VGT22 Series Globe |
Application | For Hazardous Locations | UPC | 786607015332 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |