![tabvgu22p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971694.jpg?preset=medium)
ABB VGU22P 250V Hazlux® Polymeric Guard for VGT22 Series Globe
Description
Polycarbonate guard for use with hazardous area strobe lights.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Guard | Material | Polycarbonate |
Color/Finish | Beige | Dimensions | 8.3 in L x 8.3 in W x 9 in H |
Type | Guards | For Use With | DXS Strobe Light |
Application | For Hazardous Locations | UPC | 786607015349 |
Packages
1 - UNIT - 1 | 180 - UNIT = 180 |