![tabvrf22c5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140971749.jpg?preset=medium)
ABB 12 inch Hazlux IES type V Refractor
Description
IES Type V glass refractor Hazliteā¢ M3 fixtures.
Specifications
Brand Name | ABB | Sub Brand | Hazlux® |
Item Name | Refractor Glass | Type | Globe, Type V, IES |
Dimensions | 12 in dia | Application | For Ballast Housing |
UPC | 786607017510 |
Packages
1 - UNIT - 1 | 24 - UNIT = 24 |