Abbotsford
Final sale
cfiv3w451l840unvdim

PHILIPS LIGHTING 4 ft 120V-277V 5100LM 80CRI 4000K Day-Brite V3W LED Vaporlume, 0-10V Dimming

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:V3W451L840-UNV-DIM
Documents Documents

Description

The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages

Specifications

Brand Name Day-Brite Lumens 5100 lm
UPC 784197426538

Packages

1 - UNIT - 1 30 - SKID - 30