Abbotsford
Final sale
desfw42t5ho120v

RAB DESIGN LIGHTING 098048 54W 120/277V Wet Location Fluorescent, Grey

Inventory
Unavailable for order
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:098048

Description

The FW4 fluorescent fixture is designed for rough service and wet location applications. It is ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing. It has polycarbonate, UV stabilized housing with conduit entries at either end. Its hardware is rust proof. Its has clear polycarbonate, UV stabilized lens that is tightly secured to the housing with polycarbonate clips. Its spare clips are provided with each unit. Its specular aluminium reflector is held in place with metal clips and is tethered to the housing for easy installation. It is electronic programmed start for T5HO ballast.

Specifications

Brand Name Rab Design Lighting Item Name Watertight Fixture
Type Direct Light Outlet Voltage Rating 120 - 277 V
Fixture Wattage 108 W Lamp Type T5 Fluorescent
Number of Lamps 2 Housing Finish Gray
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Ballast Type Standard Electronic Lens Type Transparent Plastic
Enclosure Type IP65 Mounting Type Suspended, Wall
Housing Material Plastic Dimensions 1282.7 mm L x 168.402 mm W x 95.25 mm H
Includes Control Unit UPC 061184980489

Packages

1 - UNIT - 1